Roommates RMK11628WP Cat Coquillette Eucalyptus Peel & Stick Wallpaper; Blue
Mfr # RMK11628WP
Zoro # G004158148
Product Information
- Brand Roommates
- MFR # RMK11628WP
- Zoro # G004158148
- UPC # 34878344294
- Country of Origin China
- Category Wall Coverings
Description
Captivate the look and feel of a nature-inspired forest in any room with Teal CatCoq Eucalyptus Peel and Stick Wallpaper by RoomMates. Simple and affordable, give walls, decor and accessories a refreshing transformation with very little effort. Great for DIY projects, temporary home decorating and more, Peel and Stick Wallpaper transforms any space or decor in minutes. Simply peel from the backing and stick to any clean flat surface. When its time to redecorate, remove in full strips without damaging painted walls or leaving any sticky residue behind. Bring the glories of nature into your home with peel and stick wallpaper from RoomMates. 20.5 inches x 16.5 feet 24 Inch Repeat. Drop Match. Covers 28.18 square feet.
Includes:- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances
- Repositionable
- Great for bedrooms and other living spaces
- Perfect for making large-scale statements
- Easily installed
- Backed by peel and stick technology
- 100% safe for walls
- Best on smooth, clean surfaces
- Made in the USA
- Printed on high-quality vinyl
- Color: Blue
- Dimension: 20.5 inches x 16.5 feet = 28.18 square feet
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET 785 Double Cylinder Deadbolt (785-L03-SMT-RCAL-RCS)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF244-045)
- ROOMMATES RoomMates RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue (RMK11279WP)
- ROOMMATES Roommates RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige (RMK11562WP)
- ROOMMATES Roommates RMK9052WP Blue Distressed Wood Peel & Stick Wallpaper (RMK9052WP)
- ROOMMATES Roommates RMK11631WP Cat Coquillette Herringbone Peel & Stick Wallpaper; Gray (RMK11631WP)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT002-Maple)
- DESIGNS OF DISTINCTION 1-1/2" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248207WK1)
- MANHATTAN COMFORT Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nevers)
- Roommates Wall Coverings