Roommates RMK11572RL 30 in. Hearts of Palm Peel & Stick Wallpaper; Red
Mfr # RMK11572RL
Zoro # G204158115
Product Information
- Brand Roommates
- MFR # RMK11572RL
- Zoro # G204158115
- UPC # 34878364117
- Country of Origin China
- Category Wall Coverings
Description
Captivate the look and feel of a nature-inspired forest in any room with Hearts of Palm Peel and Stick Wallpaper in Red by RoomMates. Simple and affordable, give walls, decor and accessories a refreshing transformation with very little effort. Great for DIY projects, temporary home decorating and more, Peel and Stick Wallpaper transforms any space or decor in minutes. Simply peel from the backing and stick to any clean flat surface. When its time to redecorate, remove in full strips without damaging painted walls or leaving any sticky residue behind. Bring the glories of nature into your home with peel and stick wallpaper from RoomMates. 30 inch Repeat. Drop Match. Covers 28.29 square feet.
Features- Repositionable, Easily installedEasily installed
- Great for bedrooms and other living spaces
- Perfect for making large-scale statements
- Backed by peel and stick technology
- 100% safe for walls
- Best on smooth, clean surfaces
- Printed on high-quality vinyl
- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances
- Color: Red
- Size: 30 in.
- Country of Origin: USA
- Dimension: 18 in x 18.86 ft.
- Covers Square: 28.29 ft.
- Number of Rolls: 1
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696192990)
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- NATIONAL HARDWARE WINDOW BOLT ZINC 2"" (N151-225)
- ROOMMATES Roommates RMK11631WP Cat Coquillette Herringbone Peel & Stick Wallpaper; Gray (RMK11631WP)
- ROOMMATES Roommates RMK9052WP Blue Distressed Wood Peel & Stick Wallpaper (RMK9052WP)
- ROOMMATES Roommates RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige (RMK11562WP)
- ROOMMATES RoomMates RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue (RMK11279WP)
- EKENA MILLWORK Set of Four Panels for 94 1/2"W x 36 1/4"H Hillrose Fretwork Wainscot Wall Paneling (WPKP18X01X47HRE)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X48X0250WA)
- EKENA MILLWORK Extra Small Pendleton Decorative Fretwork Wood Wall Panels, Wood, 7 3/8"W x 8 1/2"H x 3/8"T (WALW08X08X0375PENMF)
- Roommates Wall Coverings