Roommates RMK11530RL 18 in. Bunaken Peel & Stick Wallpaper; Black
Mfr # RMK11530RL
Zoro # G404158144
Product Information
- Brand Roommates
- MFR # RMK11530RL
- Zoro # G404158144
- UPC # 34878498850
- Country of Origin China
- Category Wall Coverings
Description
Captivate the look and feel of a nature-inspired forest in any room with Black Bunaken Peel & Stick Wallpaper by RoomMates. Simple and affordable, give walls, decor and accessories a refreshing transformation with very little effort. Great for DIY projects, temporary home decorating and more, Peel and Stick Wallpaper transforms any space or decor in minutes. Simply peel from the backing and stick to any clean flat surface. When its time to redecorate, remove in full strips without damaging painted walls or leaving any sticky residue behind. Bring the glories of nature into your home with peel and stick wallpaper from RoomMates. 18 inch Repeat. Straight Match. Covers 28.29 square feet.
Features- Repositionable, Easily installed
- Great for bedrooms and other living spaces
- Perfect for making large-scale statements
- Backed by peel and stick technology
- 100% safe for walls
- Best on smooth, clean surfaces
- Printed on high-quality vinyl
- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances
- Color: Black
- Country of Origin: USA
- Dimension: 18 in. W x 18.86 ft.
- Covers Square: 28.29 ft.
- Number of Rolls: 1
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- AMEROCK Radius 18 inch 457mm Center-to-Center Matte Black Appliance Pull (BP54051FB)
- WHITECAP MARINE HARDWARE 1/4in Bronze Fast Eye Boat Snap (S-1120C)
- TRIMLITE 32" x 80" Fir 1-Panel Interior Shaker Slab Door (2868fir8401)
- ROOMMATES RoomMates RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue (RMK11279WP)
- ROOMMATES Roommates RMK9052WP Blue Distressed Wood Peel & Stick Wallpaper (RMK9052WP)
- ROOMMATES Roommates RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige (RMK11562WP)
- ROOMMATES Roommates RMK11631WP Cat Coquillette Herringbone Peel & Stick Wallpaper; Gray (RMK11631WP)
- EKENA MILLWORK Large Fowler Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375FLRMF)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Hickory contains 15 Slats (SWW60X94X0375HI)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - White OaK (12"W x 96"L) (011296101WK1)
- Roommates Wall Coverings