RoomMates RMK11308WP 20.5 in. x 16.5 ft. Cabin Logs Peel & Stick Wallpaper
Mfr # RMK11308WP
Zoro # G704158042
Product Information
- Brand Roommates
- MFR # RMK11308WP
- Zoro # G704158042
- UPC # 34878434278
- Country of Origin China
- Category Wall Coverings
Description
Walls take on the look of organic texture with Cabin Logs Peel and Stick Wallpaper by RoomMates. This pattern, inspired by the natural world, gives any surface a dimensional look with little effort. Add architectural details to any space for an accent wall, full room makeover, furniture DIY, and more. Simply cut the peel and stick wallpaper to size, remove the backing, and stick to any smooth, clean surface. Pull off the wall in full sheets when its time to redecorate: no sticky residue or damage left behind. Bring the natural world into your home with peel and stick wallpaper from RoomMates. Repeat 20.5, Random Match, 28.18 square feet
Features- Repositionable
- Great for bedrooms and other living spaces
- Perfect for making large-scale statements
- Easily installed
- Backed by peel and stick technology
- 100% safe for walls
- Removable in full strips
- Best on smooth, clean surfaces
- Printed on high-quality vinyl
- Bedrooms
- Living Rooms
- Offices
- Bathrooms
- Dorms
- Furniture
- Electronics
- Appliances
- And so much more
- Design: Cabin Logs
- Size: 20.5" x 16.5'
- Weight: 2.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- ROOMMATES Roommates RMK9052WP Blue Distressed Wood Peel & Stick Wallpaper (RMK9052WP)
- ROOMMATES RoomMates RMK11279WP Marble Seas Peel & Stick Wallpaper; Blue (RMK11279WP)
- ROOMMATES Roommates RMK11562WP 20.5 in. Grasscloth Peel & Stick Wallpaper; Beige (RMK11562WP)
- ROOMMATES Roommates RMK11631WP Cat Coquillette Herringbone Peel & Stick Wallpaper; Gray (RMK11631WP)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X20AS-01)
- EKENA MILLWORK Interlocking Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12INMENA)
- Roommates Wall Coverings