Bazic Animal Series Assorted Sticker (80/Bag) Case of 24
Mfr # RO1260127
Zoro # G303903265
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roomfactory
- MFR # RO1260127
- Zoro # G303903265
- UPC # 797410032645
- Country of Origin China
- Category Cases and Totes
Description
offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results. Go wild with this book brimming with animal-themed stickers. Children can use the stickers to complete the colorful scenes, or to add to their own creations. The big, friendly stickers are easy for little hands to handle, and children can have fun adding stickers to the scenes in whatever combination they like to create the perfect picture.
Features- 80 Bag Animal Series Assorted Sticker
- Dimension: 9.437" H x 6.687" W x 0.8125" L
- Weight: 0.15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- NATIONAL Wirebound Notebook (31186)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- PREFERRED NATION Preferred Nation P9613.Sand Ranch Computer Briefcase (P9613.Sand)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- NITE IZE Universal Hard Shell Phone Case, Nylon, Black (HSHXL-01-R3)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- PREFERRED NATION Preferred Nation 6048.Blk Soft Briefcase (6048.Blk)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 6 x 13 x 18 in. (BE1632212)
- Roomfactory Cases and Totes