Shop All Bulletin Board & Classroom Decorations
Roomfactory
Bazic 8" Double Deck Organizer Box Pack of 24
Mfr # RO1260294
Zoro # G504040417
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roomfactory
- MFR # RO1260294
- Zoro # G504040417
- UPC # 797410048981
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Double Deck Organizer Box is multifunctional organizer utilities
- Inside this double deck storage are seven compartments
- Perfect for organizing office and craft supplies
- Latch closure keeps content secure
- Size: 8 in.
- Dimension: 1.457" H x 8.5" W x 3.543" L
- Weight: 0.21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- POST-IT Pad, Note, 3"x3", Rio De Janeiro, PK24 (65424SSAUCP)
- OREGON Crayon Holder (520272)
- ROOMFACTORY Storage Pocket Chart; Black (RO288007)
- SCHOLASTIC TEACHING RESOURCES Kindness And Gratitude Jar Bulletin Board Set (862625)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- CARSON DELLOSA Kind Vibes Choose Kindness Bulletin Board Set (110524)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- Roomfactory Bulletin Board & Classroom Decorations