Shop All Poster & Presentation Boards
Roomfactory
Bazic 22" X 28" Magenta Poster Board Case of 25
Mfr # RO975916
Zoro # G503785012
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roomfactory
- MFR # RO975916
- Zoro # G503785012
- UPC # 727272207585
- Country of Origin China
- Category Poster & Presentation Boards
Description
offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Magenta Poster Board
- Color: Magenta
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- MEAD Square Deal Composition Book, Blk Marble (09910)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- FLIPSIDE PRODUCTS 12 x 12 Natural Cork Tiles, PK16 (10058-4)
- PACON Board, Rr, 22X28, 4Ply, Dbe, 25 Pk (PAC54651)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- PACON CORPORATION Pacon® 4-Ply Railroad Board, 28"W x 22"H, Yellow, 25/Carton (54721)
- DIXON TICONDEROGA Neon Coated Poster Board Lime 25 Sheets (PAC54111)
- Roomfactory Poster & Presentation Boards