Shop All Ice Melt
Roof Melt
Calcium Chloride Tablet Ice Melt 14 lb
Mfr # RM65S
Zoro # G605446903
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14 lb
- Effective Temp. -25 Deg
- Chemical Composition Calcium Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14 lb |
Details
Effective Temp. | -25 Deg |
Chemical Composition | Calcium Chloride |
Description
The Roof Melt Ice Melt is designed to eliminate the need to climb onto roofs while melt snow. The tablets help prevent roof damage by melting through ice dams and allowing water to drain safely.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BigBopper Batting Tee Insert, Standard Size, Black (UP8100BP)
- LOGO BRANDS Baltimore Orioles Logo 25oz Stainless Single Wall Flip Top Bottle (504-S25UFTB-8)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- STENS Cylinder Assembly For Stihl 1140 020 1205 , 632-558 (632-558)
- ROOF MELT Roof Melt Tablets 14Lb (RM65S)
- EARTH INNOVATIONS 20 Lb Ecotraction (ET9RB)
- QIK JOE Calcium Chloride Pellet Ice Melt 20 lb (30020)
- NORTH AMERICAN SALT ICE MELT SURE PAWS 20LB (752907)
- CHAPIN Chapin 3 Liter Hand Crank Rock Salt & Ice Melt Spreader - With Gate Control (8705A)
- SAFE STEP Pro Select Blue Ice Melt, 50lb Bag, PK49 (746726)
- SNOW JOE Calcium Chloride Blend Ice Melt Blend, 40Lbs, Works to -15-Fahrenheit (MELT40ESB)
- Roof Melt Ice Melt