Koala Walla Bing Bang, Fast-Paced, Active Dice Game
Mfr # AS50086
Zoro # G611799871
Key Features
- Recommended Grade Grade K+
- Material Plastic, Cardboard
- Includes 1 Game includes 1 wooden koala, 1 eucalyptus tree with base, 1 jumbo wooden die, 25 playing cards, 3 wooden Bang tokens and instructions
- Recommended Age 4+ years
- Color Multicolor
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roo Games
- MFR # AS50086
- Zoro # G611799871
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Material | Plastic, Cardboard |
Includes | 1 Game includes 1 wooden koala, 1 eucalyptus tree with base, 1 jumbo wooden die, 25 playing cards, 3 wooden Bang tokens and instructions |
Recommended Age | 4+ years |
Color | Multicolor |
Description
Work together to help Wally the Koala climb his favorite Eucalyptus tree! Develop gross-motor skills, hand-eye coordination, turn-taking and more. With 2 difficulty levels, this game can be adapted for older children. The game's objective is to help Wally get to his food at the top of the tree. If players get Wally to the top, everyone wins! Children roll numbers on the die to move up the tree. If someone rolls a BANG, that person draws a card and performs the stunt before Wally slides to the ground. If players fail to complete their stunts before Wally hits the ground 3 times, everyone loses. The game includes active stunts to encourage movement. For 2-6 players. Includes: 1 wooden koala, 1 Eucalyptus tree with base, 1 jumbo wooden die, 25 playing cards, 3 wooden Bang tokens and instructions. For ages 4+.
- •CLIMB TO THE TOP; DON'T LET HIM DROP -- Help Wally the Koala climb his favorite Eucalyptus tree! Test gross motor skills and engage the whole family with this fast-paced party game.
- •HOW TO PLAY -- In this cooperative game, take turns to roll the die and move up the tree. If BANG is rolled, perform a stunt before Wally falls to the ground. If Wally gets to the top, everyone wins!
- •GET YOUNGSTERS MOVING -- The activity cards feature active stunts to get children up and moving. The challenges are also age-appropriate and so much fun!
- •2 DIFFICULTY LEVELS -- For younger kids, reset Wally to the middle of the tree when he slides down. For a challenge, start Wally as far down as he slides. You'll have to be quick!
- •QUALITY COMPONENTS -- This kids game features high-quality wooden game pieces that are designed to last for years. The 3-piece Eucalyptus tree assembles easily and securely.
- •COOPERATIVE GAMEPLAY FOR 2-6 PLAYERS -- With room for 2-6 players, family and friends can bond while working together to help Wally get his dinner!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- BLOEM PLANTR ARIANA BRNT RD16"" (AP1613)
- ROO GAMES KLOAK Strategy Game (AS81019)
- ROO GAMES Bulls Eye Game (PM20L)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- SAFARI LTD DSERT TOY PLASTIC TOOB 3Y+ (682504)
- LIONEL Lionel LNL8768044 4.5 in. HO Scale Straight Magnelock Track - Pack of 4 (LNL8768044)
- WARMIES Stuffed Animals Plush Green (CP-DIN-1)
- Roo Games Toys & Games