Shop All Toys & Games
Roo Games
KLOAK Strategy Game
Mfr # AS81019
Zoro # G4108462
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Color Multi
- Material High Density Miff With PVC Lamination, With Non-Slip Foam Feet - Eva, Wood, Non-Woven Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roo Games
- MFR # AS81019
- Zoro # G4108462
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Color | Multi |
Material | High Density Miff With PVC Lamination, With Non-Slip Foam Feet - Eva, Wood, Non-Woven Bag |
Includes | 1 game board, 10 big pieces, 15 small pieces, 1 storage bag and instructions |
Description
Do you have the brains to play Kloak, the undercover strategy game? Challenge your friends to a witty competition. Kloak is a strategy game with room for 2, 3 or 4 players. It's a unique alternative for game nights, playdates sleepovers and more. To play, move the small pieces in any direction. Move the big pieces in any direction or cover small pieces. Arrange 3 colored pieces in a row to win. Includes: A game board, 10 big pieces, 15 small pieces, a storage bag and instructions. Screen reader support enabled. Ages 8+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- ARCHITECTURAL MAILBOXES Standard 28 Inch Surface Mount Post Black (5106B)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- ROO GAMES Bulls Eye Game (PM20L)
- MELISSA & DOUG Cutting Wooden Play Food, 27 Pieces (487)
- AZIMPORT Azimport D632 Gray Walking Triceratops Dinosaur Toy Figure - Grey (D632 Gray)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- PLUS-PLUS Puzzle By Number Space, 500-Piece Puzzle (05102)
- Roo Games Toys & Games