Shop All Toys & Games
Roo Games
Kaboom Blocks, Fast-Paced Matching and Building Game, Ages 7+
Mfr # AS81022
Zoro # G711799795
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Game includes 1 base with pop-up tray, 16 colored dice, 20 double-sided cards and instructions
- Material Wood, Metal, Cardboard
- Recommended Age 7+ years
- Color Multicolor
- Recommended Grade Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roo Games
- MFR # AS81022
- Zoro # G711799795
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Game includes 1 base with pop-up tray, 16 colored dice, 20 double-sided cards and instructions |
Material | Wood, Metal, Cardboard |
Recommended Age | 7+ years |
Color | Multicolor |
Recommended Grade | Grade 2+ |
Description
Race to roll the colored dice and place them on the pattern card. Complete the pattern before the spring-loaded board pops! For ages 7+. With room for 1-4 players, this fast-paced game is perfect for game nights! This party game features multiple game modes. Adapt the gameplay and difficulty to different ages and group sizes.
- •PLACE THE BLOCKS BEFORE IT POPS -- Match and build patterns with this fast-paced family game. Kids will love testing their hand-eye coordination and reaction time.
- •HOW TO PLAY -- Start the timer and roll blocks to match colors on the pattern card. Once you get the right color, place your block on the game board. If the tray pops on your turn, you lose that round!
- •2 GAME MODES -- Play competitively or cooperatively. To play cooperatively, start the timer and have everyone roll blocks simultaneously to match the pattern and beat the timer.
- •ROOM FOR 1-4 PLAYERS -- With room for 1-4 players, this board game is perfect for game night or solo play!
- •SIMPLE AND ADDICTIVE! -- Just place the pattern card, start the timer and roll the blocks. With such a simple setup, you'll have plenty of time for just one more game!
- •TICK, TICK, TICK, BOOM! -- Children will love the excitement and anticipation of Kaboom Blocks! This novel game is a refreshing twist on the classic popping-pieces game.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 17", Kraft, 25/Bundle (55VG97)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- ROO GAMES Bulls Eye Game (PM20L)
- ROO GAMES KLOAK Strategy Game (AS81019)
- E-BLOX Circuit Blox Student Set, Lights Starter (CB-0798SS)
- TOY TIME Wooden Tabletop Puppet Theater with Curtains, Blackboard, and Clock, Creativity for Kids, Boys/Girls (414226YZC)
- VERSABOND Custom Building Products Gray Thin-Set Mortar 50 lb (MTSG50)
- SPIN MASTER PUZZLE E.T. MOVIE 500PC (6058959)
- USAOPOLY SCRABBLE - National Parks Edition (SC025-000)
- Roo Games Toys & Games