Can O MOS Game, 3PK
Mfr # PM14T
Zoro # G311799782
Key Features
- Includes 3 Identical Games
- Recommended Grade Grade 2+
- Material Plastic, Paper
- Color Multicolor
- Recommended Age 7+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roo Games
- MFR # PM14T
- Zoro # G311799782
- UPC # 194629130603
- Country of Origin China
- Category Toys & Games
Details
Includes | 3 Identical Games |
Recommended Grade | Grade 2+ |
Material | Plastic, Paper |
Color | Multicolor |
Recommended Age | 7+ years |
Description
Play and you'll get hooked to Can O' Mos! Make the longest chain of moustaches without dropping any and win. Place the Can O' Mos in the center of the game area. Using only one hand, pick up a moustache by the end, then hook the other end around the end of a second moustache. The player with the longest mustache chain when there are no mustaches left is the winner! With 25 plastic moustaches, this novelty game is perfect for family game night with the kids or parties with friends. It's also a hilarious gag gift! Sack of Moustaches is packaged in metal can with lid. Includes rules for 2 games. For ages 7+. Sold as a pack of 3 identical games.
- •PLAY ONCE AND YOU'LL BE HOOKED -- Can you hook the most mustaches? Practice motor skills, counting and communication with this simple, novelty game!
- •HOW TO PLAY -- Place the Can O' Mos in the center of the game area. Using only one hand, pick up a moustache by the end, then hook it to another moustache. Connect the most mos to win!
- •THIS GAME WILL GROW ON THE FAMILY-- Challenge your family to a mustache-hooking race! With 25 'staches and rules for 2 different games, this game is a blast for kids, teens and adults.
- •SHAVE IT FOR A PARTY -- Whether it's a game night, birthday party, sleepover or hipster soiree, Can O' Mos accommodates up to 7 players. Play by yourself or in groups!
- •TAKE YOUR ‘STACHE ANYWHERE – Can O' Mos is packaged in exactly that – a metal can!When the game is over, all the mos easily fit back into the resealable can.
- •NOSTALGIC AND HILARIOUS -- A modern take on the linking monkey game, our mo's are sure to entertain anyone aged 7+. Great for the novelty game lover!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER ART CONICAL TIP BLACK PACK OF 12 PK (6773-12BLACK-CO)
- NATIONAL GEOGRAPHIC National Geographic North America Wall Map, 24" Width, 30" Length (RE00620148)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- ROO GAMES Bulls Eye Game (PM20L)
- ROO GAMES KLOAK Strategy Game (AS81019)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- NUIMAGE NuImage NV-393 Playing Cards (NV-393)
- SCHLEICH Tyrannosaurus Rex Toy Brown/Red (72068)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- Roo Games Toys & Games