Shop All Toys & Games
Roo Games
Bulls Eye Game
Mfr # PM20L
Zoro # G600936454
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Material Wood Handles (Chinese Cherry), Silicone Cups, Card Stock
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roo Games
- MFR # PM20L
- Zoro # G600936454
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Includes | 48 silly animal cards, 5 mini-plungers, rules |
Material | Wood Handles (Chinese Cherry), Silicone Cups, Card Stock |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
A silly animal card is flipped face up. Be the first player to plunge its matching pair and collect that card to score a point. Watch out for the Bull’s Eye card. It’s worth 3 points. Score the most points and win! For 2-5 players, ages 3 and up. Includes 48 silly animal cards, five mini-plungers that pick up cards and rules for two games.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK (LBL101)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- MIP Cutter, Steel Strapping (MIP-2100)
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- ROO GAMES KLOAK Strategy Game (AS81019)
- LEARNING RESOURCES Cuisenaire® Rods Multi-Pack: Plastic Rods (7502)
- OMG 173272 20 oz. Paper Bowl; White (OM582736)
- TRU-COLOR PAINT Tru-Color Paint TCP756 Graphite Nightmist Metallic Paint (TCP756)
- TEDCO TOYS 4D Science Plant Cell Model (26701)
- TEACHER CREATED RESOURCES Foam Numbered Dice (Numerals 1-12), 20 Pieces, PK3 (TCR20609)
- SUNNY TOYS Sunny Toys WB991B 38 In. Four-Leg Large Marionette Goat - Grey (WB991B)
- Roo Games Toys & Games