Shop All Wire Rope Clips
Ronstan
Wire Rope Clip and Thimble Kit, 5/8 In
Mfr # ID003404-16
Zoro # G2259187
original price:
$71.73
23% off
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 5/8 in
- Min. Number of Clips 3
- Material 316 stainless steel
- Rope Turn Back 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # ID003404-16
- Zoro # G2259187
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/8 in |
Wire Rope Dia. | 5/8" |
Thimble Loop Inside Width | 1 5/8 in |
Rope Turnback Length | 12 in |
Thimble Loop Inside Length | 2 5/8 in |
Compatible Rope Diameter | 5/8 in |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 5/8 in, Rope Turnback Length 12 in, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Number of Thimbles Included 1, Total Number of Fittings Included 4, Number of Clips Included 3, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E20B4C2P6)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJV7)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/32 In (ID003404-04)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/8 In (ID003404-03)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/4 In (ID003404-19)
- CM Wire Rope Clip, 12 In Dia, Forged Steel, 3 Clips, 1112 In Rope Turn Back (M250)
- Ronstan Wire Rope Clips