Shop All Wire Rope Clips
Ronstan
Wire Rope Clip and Thimble Kit, 5/32 In
Mfr # ID003404-04
Zoro # G0451525
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 5/32 in
- Min. Number of Clips 2
- Material 316 stainless steel
- Rope Turn Back 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # ID003404-04
- Zoro # G0451525
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Thimble Loop Inside Length | 3/4 in |
Thimble Loop Inside Width | 1/2 in |
Compatible Rope Diameter | 5/32 in |
Rope Turnback Length | 3 3/4 in |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 5/32 in, Rope Turnback Length 3 3/4 in, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/4 In (ID003404-19)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- SURTEK German style wire rope clip 3/8" (PER5A)
- Ronstan Chains, Ropes & Cables