Shop All Wire Rope Clips
Ronstan
Wire Rope Clip and Thimble Kit, 3/4 In
Mfr # ID003404-19
Zoro # G1121757
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 3/4 in
- Material 316 stainless steel
- Min. Number of Clips 4
- Rope Turn Back 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # ID003404-19
- Zoro # G1121757
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Thimble Loop Inside Length | 3 1/2 in |
Rope Turnback Length | 18 in |
Compatible Rope Diameter | 3/4 in |
Thimble Loop Inside Width | 2 in |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 3/4 in, Rope Turnback Length 18 in, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Number of Thimbles Included 1, Total Number of Fittings Included 4, Number of Clips Included 3, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. White Nylon Paracord 550 Rope - Type III Mil-Spec (644631TV)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- NORTH STATES INDUSTRIES SAFETY GATE 26-42""X26""H (8615)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/32 In (ID003404-04)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/8 In (ID003404-03)
- Ronstan Wire Rope Clips