Shop All Blocks, Sheaves & Pulleys
Ronstan
Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural
Mfr # RF103
Zoro # G2996682
original price:
$37.15
5% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Fixed Eye
- Working Load Limit 1,870 lb
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF103
- Zoro # G2996682
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Mounting Hole Dia. | 3/16 in |
Sheave Width | 11/32 in |
Sheave Outside Dia. | 45mm |
Overall Width | 46 mm |
Sheave Inside Diameter | 1 17/32 in |
Sheave Depth | 11/32 in |
Compatible Rope Diameter | 1/4 in |
Overall Depth | 20 mm |
Attachment Inside Diameter | 12 mm |
Sheave Outside Diameter | 1 3/4 in |
Overall Height | 83 1/2 mm |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit 1,870 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 1 3/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 12 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Magnet Cart, w/Rotacasters (MAG-2-3RC)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- RONSTAN Sgl Pulley, Ferrule Fixed Eye, 3/16In (RF663)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain (RF128)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- Ronstan Blocks, Sheaves & Pulleys