Shop All Ratchet Tie Downs
Ronstan
Welded Ring, 396 lb.WLL
Mfr # RF122
Zoro # G3179617
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 396 lb
- Material 316 stainless steel
- Includes Ring
- Ring Thickness 3/16 in
- Ring Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # RF122
- Zoro # G3179617
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1 1/2 in |
Ring Diameter | 1 1/2 in |
Details
Item | Welded Ring |
Working Load Limit | 396 lb |
Material | 316 stainless steel |
Includes | Ring |
Ring Thickness | 3/16 in |
Finish | High Polish |
Description
Welded Ring, Material 316 Stainless Steel, Working Load Limit 396 lb, Ring Thickness 3/16 in, Ring Diameter 1 1/2 in, Finish High Polish, Product Type Welded Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- VESTIL Swivel Hook With Clevis, 4K cap (HOOK-S-4)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- RONSTAN Welded Ring, 1430 lb.WLL (RF124)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330lb, Hk&Keeper (6A114)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- Ronstan Tie Downs