Shop All Ratchet Tie Downs
Ronstan
Welded Ring, 1980 lb.WLL
Mfr # RF48
Zoro # G1532361
original price:
$10.76
8% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,980 lb
- Material 316 stainless steel
- Includes Ring
- Finish High Polish
- Ring Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # RF48
- Zoro # G1532361
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1 1/2 in |
Ring Diameter | 1 in |
Details
Item | Welded Ring |
Working Load Limit | 1,980 lb |
Material | 316 stainless steel |
Includes | Ring |
Finish | High Polish |
Ring Thickness | 1/4 in |
Description
Welded Ring, Material 316 Stainless Steel, Working Load Limit 1,980 lb, Ring Thickness 1/4 in, Ring Diameter 1 in, Finish High Polish, Product Type Welded Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- RONSTAN Welded Ring, 1430 lb.WLL (RF124)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- RONSTAN Welded Ring, 396 lb.WLL (RF122)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 4000lb (12R27FH)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60513X20)
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- Ronstan Ratchet Tie Downs