Shop All Ratchet Tie Downs
Ronstan
Welded Ring, 1430 lb.WLL
Mfr # RF124
Zoro # G2857242
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,430 lb
- Material 316 stainless steel
- Includes Ring
- Ring Thickness 1/4 in
- Ring Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF124
- Zoro # G2857242
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1 1/2 in |
Ring Diameter | 1 1/2 in |
Details
Item | Welded Ring |
Working Load Limit | 1,430 lb |
Material | 316 stainless steel |
Includes | Ring |
Ring Thickness | 1/4 in |
Finish | High Polish |
Description
Welded Ring, Material 316 Stainless Steel, Working Load Limit 1,430 lb, Ring Thickness 1/4 in, Ring Diameter 1 1/2 in, Finish High Polish, Product Type Welded Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- B & P MANUFACTURING Kick Bar, for E1E Stairclimber (2002-E46E)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- RONSTAN Welded Ring, 396 lb.WLL (RF122)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- Ronstan Ratchet Tie Downs