Shop All Ratchet Tie Downs
Ronstan
Welded Ring, 1320 lb.WLL
Mfr # RF123
Zoro # G3063103
original price:
$9.74
8% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,320 lb
- Material 316 stainless steel
- Includes Ring
- Ring Dia. 1 1/2 in
- Finish High Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # RF123
- Zoro # G3063103
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1 1/2 in |
Ring Diameter | 1 in |
Details
Item | Welded Ring |
Working Load Limit | 1,320 lb |
Material | 316 stainless steel |
Includes | Ring |
Finish | High Polish |
Ring Thickness | 3/16 in |
Description
Welded Ring, Material 316 Stainless Steel, Working Load Limit 1,320 lb, Ring Thickness 3/16 in, Ring Diameter 1 in, Finish High Polish, Product Type Welded Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- WERNER L102100 100ft, 2-Man Rope Horizontal Life (L102100)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- RONSTAN Welded Ring, 396 lb.WLL (RF122)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- RONSTAN Welded Ring, 1430 lb.WLL (RF124)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- Ronstan Tie Downs