Shop All Deck Hardware
Ronstan
Swivelling Cam Unit
Mfr # RF7
Zoro # G6575896
product price: $138.63
/ea
Free Shipping & Returns
$138.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF7
- Zoro # G6575896
- UPC # 9316800145836
- Country of Origin Australia
- Category Deck Hardware
Description
Ball Bearing Swivelling Cam Cleat Base. Swivel cleat bases permit easy cleating and releasing from any angle.Swivel cleat bases permit easy cleating and releasing from any angle. Height adjustable arm for optimum cleating angle. Twin ball bearing race minimises friction. Adjustable ratchet system prevents the arm from falling to leeward. Twin rows of ball bearings support the cleat arm, and stops are provided to limit rotation to 260. The rotation stop on the cleat arm moulded cleat arm cradle part can be cut off to allow full 360 rotation. Fork fittings have a 5mm pin to permit direct attachment to the head post of a block (ie. not using a shackle). Suits traditional post/shackle head blocks and Dyneema Link head Orbit Blocks#153,Features: Height adjustable arm, Twin ball bearing race, Adjustable ratchet system , Applications: Mainsheet systems on dinghies and sportboats to 8M(26'), Materials: Alloy cleating arms, Fiber reinforced Nylon base, Grade 316 stainless steel fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- OPTRONICS 2-Led Thinline Yellow Marker/Clearance Light (MCL61AB)
- GEN-Y HITCH PHANTOM-X 2 Shank Platinum Single Ball Platform with 1 Diameter Mounting Hole .7K TW 7K Towing (GH-13051X)
- KEN-TOOL Axle Nut Socket, 4.375" - 8 Pt (30414)
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- RONSTAN Swivel Cleat Fairlead 3-12Mm (1/8-1/2") Rope (RF58)
- RONSTAN Small C-Cleat Cam Cleat Black W/Black Base (RF5400)
- RONSTAN Medium C-Cleat Cam Cleat Grey W/Grey Base (RF5010)
- RONSTAN Split Cotter Ring 3/4" Diameter (RF687)
- RONSTAN Split Cotter Ring 1" Diameter (RF688)
- SEA-DOG Sea-Dog 445005 ATM Mini-Style Fuse - 5 Amp (445005)
- Ronstan Deck Hardware