Shop All Connecting & Clevis Links
Ronstan
Swivel, Fork - Fork, 5720Lb
Mfr # RF79
Zoro # G3258175
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Ball Bearing Swivel
- Material 316 stainless steel
- Working Load Limit 5,720 lb
- Trade Size 3/16 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF79
- Zoro # G3258175
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Length | 3 1/2 in |
Width Between Eyes | 3 17/32 in |
Clevis Inside Width | 3 9/16 in |
Details
Item | Barrel Swivel |
Swivel Type | Ball Bearing Swivel |
Material | 316 stainless steel |
Working Load Limit | 5,720 lb |
Finish | polished |
Pin Style | Slotted Head |
Pin Type | Slotted Head |
Attachment Type | Clevis and Clevis |
Description
Ball Bearing Swivel, Attachment Type Clevis and Clevis, Working Load Limit 5,720 lb, Trade Size 3/16 in, Pin Type Slotted Head, Swivel Type Ball Bearing Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 3 9/16 in, Material 316 Stainless Steel, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- WERNER 8 ft Aluminum Stepladder, 250 lb Capacity (368)
- KONG USA Anchor Swivel Connector S.S.mm. 8 / 9 / 10 / 12 (644100000KK)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- PEERLESS CHAIN #498 S-HOOK 1000PC/CTN, ZP, 7949835 (7949835)
- Ronstan Lifting Hardware