Shop All Connecting & Clevis Links
Ronstan
Swivel, Fork - Fork, 1430Lb
Mfr # RF120
Zoro # G1918131
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Swivel Type Positioning Swivel
- Material 316 stainless steel
- Working Load Limit 1,430 lb
- Finish polished
- Trade Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ronstan
- MFR # RF120
- Zoro # G1918131
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Length | 1 1/4 in |
Width Between Eyes | 1 1/4 in |
Clevis Inside Width | 1 1/4 in |
Details
Item | Shackle Swivel |
Swivel Type | Positioning Swivel |
Material | 316 stainless steel |
Working Load Limit | 1,430 lb |
Finish | polished |
Pin Style | Coined Head |
Pin Type | Coined Head |
Attachment Type | Clevis and Clevis |
Description
Positioning Swivel, Attachment Type Clevis and Clevis, Working Load Limit 1,430 lb, Trade Size 3/16 in, Pin Type Coined Head, Swivel Type Positioning Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 1 1/4 in, Material 316 Stainless Steel, Overall Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 500, 50A40 Sprocket/Bushing (500 TL 50A40 SPROCKET)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- DOUBLE HH Double HH 24182 Lift Arm Level Assembly (146269)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- RONSTAN Quick Link, 13/32 In, 3960 lb, 316 SS (RF714)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- RONSTAN Quick Link, 5/32 In, 616 lb, 316 SS (RF711)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- Ronstan Lifting Hardware