Shop All Connecting & Clevis Links
Ronstan
Swivel, Eye - Fork, 3740Lb
Mfr # RF78B
Zoro # G2527576
original price:
$94.89
7% off
new price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Ball Bearing Swivel
- Material 316 stainless steel
- Working Load Limit 3,740 lb
- Finish polished
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF78B
- Zoro # G2527576
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 1 7/8 in |
Width Between Eyes | 1 3/4 in |
Clevis Inside Width | 1 3/4 in |
Details
Item | Barrel Swivel |
Swivel Type | Ball Bearing Swivel |
Material | 316 stainless steel |
Working Load Limit | 3,740 lb |
Finish | polished |
Pin Style | Slotted Head |
Attachment Type | Eye and Clevis |
Pin Type | Slotted Head |
Description
Ball Bearing Swivel, Attachment Type Eye and Clevis, Working Load Limit 3,740 lb, Trade Size 1/2 in, Pin Type Slotted Head, Swivel Type Ball Bearing Swivel, Clevis Inside Width 1 3/4 in, Material 316 Stainless Steel, Overall Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3/8" Sling Hook 28k BS (20118)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- RONSTAN Quick Link, 5/32 In, 616 lb, 316 SS (RF711)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- RONSTAN Swivel, Fork - Fork, Ball Bearing, 4620Lb (RF75)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 3700 lb (T4900824)
- Ronstan Lifting Hardware