Shop All Connecting & Clevis Links
Ronstan
Swivel, Eye-Eye, 2200Lb
Mfr # RF78
Zoro # G2066942
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Ball Bearing Swivel
- Material 316 stainless steel
- Working Load Limit 1,100 lb
- Trade Size 5/8 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF78
- Zoro # G2066942
- Country of Origin Australia
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Width Between Eyes | 2 3/32 in |
Eye Inside Dia. | 5/16 in |
Overall Length | 1 5/16 in |
Eye Inside Diameter | 5/16 in |
Details
Item | Barrel Swivel |
Swivel Type | Ball Bearing Swivel |
Material | 316 stainless steel |
Working Load Limit | 1,100 lb |
Finish | polished |
Attachment Type | Eye and Eye |
Description
Ball Bearing Swivel, Attachment Type Eye and Eye, Working Load Limit 1,100 lb, Trade Size 5/8 in, Swivel Type Ball Bearing Swivel, Eye Inside Diameter 5/16 in, Clevis Inside Width Not Applicable, Material 316 Stainless Steel, Overall Length 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- RONSTAN Swivel, Fork - Fork, 1430Lb (RF120)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- RONSTAN Swivel, Fork - Fork, 770Lb (RF576)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- RONSTAN Quick Link, 1/4 In, 1433 lb, 316 SS (RF712)
- PROFESSIONAL PLASTICS Guide Rail Snap-OP EPP-704, Natural Tivar UHMW, 10 FT (PUHMWPROFILE-EPP-704-10)
- Ronstan Lifting Hardware