Shop All Sailing & Rigging Equipment
Ronstan
Snap Shackle Fixed Eye 85Mm (3 11/32")
Mfr # RF6200
Zoro # G4641254
product price: $73.10
/ea
$73.10
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
- Brand Ronstan
- MFR # RF6200
- Zoro # G4641254
- UPC # 9316800222858
- Country of Origin Taiwan, Province of China
- Category Sailing & Rigging Equipment
Description
Snap Shackle - Fixed Bail - 85mm(3-11/32") Length. Heavy duty plunger springs and precision components ensure dependable service. Body and hasp profiles are designed for easy clearance of lines and fittings when released. High strength to weight ratio. Split ring on plunger pin is spot welded for security. A lanyard can be attached to the plunger pin for easy opening., Materials: Grade 15-5PH investment cast stainless steel body and hasp, Grade 316 stainless steel plunger pin and spring.
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
- SHURFLO Pro Baitmaster II Livewell/Washdown Pump, 4.0 GPM (4648-163-E07)
- VELVAC Male Connector, 1/8"x1/16" (012016)
- BREMBO Brake Rotor, 09.C351.11 (09.C351.11)
- WIX FILTERS Nissan/Komatsu Forklifts, 57094 (57094)
- RONSTAN Halyard Shackle 3/16" Pin 7/8"L X 19/32"W (RF1032)
- RONSTAN Leech Tails Set Of 3 (RF4026)
- RONSTAN Headsail Pre-Feeder (RF307)
- RONSTAN S25 T-Track 1.5m (4’ 11”)Black (RC7251-1.5)
- RONSTAN Above Deck Jib Furler Height 80mm (RF76)
- RONSTAN Battlestick Light Alloy 840Mm (33") Long (RF3129)
- RONSTAN Battlestick Stainless Screw-Down Universal Joint (RF1127)
- Ronstan Sailing & Rigging Equipment