Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural
Mfr # RF51712
Zoro # G3475972
original price:
$48.59
7% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Rope Dia. 1/2 in
- Working Load Limit 1,760 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF51712
- Zoro # G3475972
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/16 in |
Rope Dia. | 1/2 in |
Eye Hook Inside Dia. | None |
Mounting Hole Dia. | 3/16 in |
Sheave Width | 23/32 in |
Sheave Outside Dia. | 2 in |
Length | 2 15/32 in |
Depth | 1 1/32 in |
Width | 27/32 in |
Rope Diameter | 1/2 in |
Overall Width | 62 mm |
Compatible Rope Diameter | 1/2 in |
Sheave Inside Diameter | 1 13/32 in |
Overall Depth | 50 mm |
Overall Height | 50 mm |
Sheave Outside Diameter | 2 in |
Sheave Depth | 13/16 in |
Mounting Hole Diameter | 3/16 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit 1,650 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 13/32 in, Sheave Depth 13/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material 316 Stainless Steel, Mounting Hole Diameter 3/16 in, Number of Grooves 1, Sheave Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- RONSTAN Snatch Block, Fibrous Rope, 2,200 lb Max Load, Natural (RF6720)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- Ronstan Blocks, Sheaves & Pulleys