Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain
Mfr # RF1751
Zoro # G0385612
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Rope Dia. 1/4 in
- Working Load Limit 660 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF1751
- Zoro # G0385612
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Mounting Hole Dia. | 11/32 in |
Sheave Width | 13/32 in |
Sheave Outside Dia. | 1 1/2 in |
Sheave Inside Dia. | 11/32 in |
Rope Diameter | 1/4 in |
Overall Depth | 13/32 in |
Inside Diameter | 11/32 in |
Outside Diameter | 1 1/2 in |
Compatible Rope Diameter | 1/4 in |
Compatible Shaft Diameter | 11/32 in |
Details
Item | Sheave |
Designed For | Wire Rope |
Working Load Limit | 660 lb |
Finish | Plain |
Bearing Type | Bearingless |
Sheave Material | Acetal |
Block Material | Molded Acetyl |
Material | Thermoplastic |
Operation | Pulling |
Compatible Rope Type | Fibrous Rope |
Number of Grooves | 1 |
Description
Sheave, Operation Pulling, Working Load Limit 660 lb, Compatible Rope Diameter 1/4 in, Compatible Shaft Diameter 11/32 in, Bearing Type Not Applicable, Inside Diameter 11/32 in, Outside Diameter 1 1/2 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 13/32 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- RONSTAN Snatch Block, Fibrous Rope, 2,200 lb Max Load, Natural (RF6720)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- Ronstan Lifting Hardware