Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain
Mfr # RF431
Zoro # G0465622
original price:
$27.05
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 9/16 in
- Designed For Fibrous Rope
- Rope Dia. 9/16 in
- Working Load Limit 3,300 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF431
- Zoro # G0465622
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 9/16 in |
Rope Dia. | 9/16 in |
Mounting Hole Dia. | 1/2 in |
Sheave Width | 27/32 in |
Sheave Outside Dia. | 2 7/8 in |
Sheave Inside Dia. | 1/2 in |
Rope Diameter | 9/16 in |
Outside Diameter | 2 7/8 in |
Overall Depth | 27/32 in |
Compatible Shaft Diameter | 1/2 in |
Inside Diameter | 1/2 in |
Compatible Rope Diameter | 9/16 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 3,300 lb |
Finish | Plain |
Bearing Type | Bronze Bearing |
Block Material | Molded Acetyl |
Sheave Material | Acetal |
Material | Thermoplastic |
Compatible Rope Type | Fibrous Rope |
Operation | Pulling |
Number of Grooves | 1 |
Description
Sheave, Operation Pulling, Working Load Limit 3,300 lb, Compatible Rope Diameter 9/16 in, Compatible Shaft Diameter 1/2 in, Bearing Type Sleeve, Inside Diameter 1/2 in, Outside Diameter 2 7/8 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 27/32 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF1767)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- HARKEN 60mm Element Triple Block (6275)
- Ronstan Lifting Hardware