Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 9/16 in Max Cable Size, 880 lb Max Load, Plain
Mfr # RF1759
Zoro # G3231383
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 9/16 in
- Designed For Fibrous Rope
- Rope Dia. 9/16 in
- Working Load Limit 880 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF1759
- Zoro # G3231383
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 9/16 in |
Rope Dia. | 9/16 in |
Mounting Hole Dia. | 11/32 in |
Sheave Width | 19/32 in |
Sheave Outside Dia. | 1 15/16 in |
Sheave Inside Dia. | 11/32 in |
Rope Diameter | 9/16 in |
Inside Diameter | 11/32 in |
Outside Diameter | 1 15/16 in |
Compatible Rope Diameter | 9/16 in |
Compatible Shaft Diameter | 11/32 in |
Overall Depth | 19/32 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 880 lb |
Finish | Plain |
Bearing Type | Bearingless |
Sheave Material | Acetal |
Block Material | Molded Acetyl |
Material | Thermoplastic |
Number of Grooves | 1 |
Compatible Rope Type | Fibrous Rope |
Operation | Pulling |
Description
Sheave, Operation Pulling, Working Load Limit 880 lb, Compatible Rope Diameter 9/16 in, Compatible Shaft Diameter 11/32 in, Bearing Type Not Applicable, Inside Diameter 11/32 in, Outside Diameter 1 15/16 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 19/32 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES HatchSafe Safety Railing, 48in.L x 48in.W (HSF-4848MG)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- CARGOLOC Nets, 60" x 78" Cargo (84063)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF129)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- Ronstan Lifting Hardware