Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain
Mfr # RF251
Zoro # G1073502
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/16 in
- Designed For Fibrous Rope
- Rope Dia. 5/16 in
- Working Load Limit 880 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF251
- Zoro # G1073502
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/16 in |
Rope Dia. | 5/16 in |
Mounting Hole Dia. | 1/4 in |
Sheave Width | 11/32 in |
Sheave Inside Dia. | 1/4 in |
Sheave Outside Dia. | 1 1/2 in |
Rope Diameter | 5/16 in |
Overall Depth | 11/32 in |
Compatible Shaft Diameter | 1/4 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1/4 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 880 lb |
Finish | Plain |
Bearing Type | Solid Bearing |
Block Material | Molded Acetyl |
Sheave Material | Acetal |
Material | Thermoplastic |
Operation | Pulling |
Compatible Rope Type | Fibrous Rope |
Number of Grooves | 1 |
Description
Sheave, Operation Pulling, Working Load Limit 880 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 1/4 in, Bearing Type Not Applicable, Inside Diameter 1/4 in, Outside Diameter 1 1/2 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 11/32 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- RONSTAN Pulley Block, Wire Rope, 1/8 in Max Cable Size, 350 lb Max Load, Natural (RF453)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- RONSTAN Pulley Block, Fibrous Rope, 1,100 lb Max Load, Black Matte (RF55171)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- Ronstan Lifting Hardware