Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain
Mfr # RF129
Zoro # G2851624
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/16 in
- Designed For Fibrous Rope
- Rope Dia. 5/16 in
- Working Load Limit 880 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF129
- Zoro # G2851624
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/16 in |
Rope Dia. | 5/16 in |
Mounting Hole Dia. | 1/4 in |
Sheave Width | 11/32 in |
Sheave Outside Dia. | 1 1/8 in |
Sheave Inside Dia. | 1/4 in |
Rope Diameter | 5/16 in |
Compatible Rope Diameter | 5/16 in |
Overall Depth | 3/8 in |
Compatible Shaft Diameter | 1/4 in |
Outside Diameter | 1 3/32 in |
Inside Diameter | 1/4 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 880 lb |
Finish | Plain |
Bearing Type | Bearingless |
Block Material | Molded Acetyl |
Sheave Material | Acetal |
Material | Thermoplastic |
Number of Grooves | 1 |
Compatible Rope Type | Fibrous Rope |
Operation | Pulling |
Description
Sheave, Operation Pulling, Working Load Limit 880 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 1/4 in, Bearing Type Not Applicable, Inside Diameter 1/4 in, Outside Diameter 1 3/32 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 3/8 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 8ft. L (SFERSST1-08)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51110)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- BARON DOUBLE EYE PULLEY 1""D (0176ZD-1)
- Ronstan Lifting Hardware