Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain
Mfr # RF1743
Zoro # G3475561
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Fibrous Rope
- Rope Dia. 1/4 in
- Working Load Limit 550 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF1743
- Zoro # G3475561
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Mounting Hole Dia. | 5/16 in |
Sheave Width | 11/32 in |
Sheave Inside Dia. | 5/16 in |
Sheave Outside Dia. | 3/4 in |
Rope Diameter | 1/4 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Compatible Rope Diameter | 1/4 in |
Overall Depth | 3/8 in |
Compatible Shaft Diameter | 5/16 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 550 lb |
Finish | Plain |
Bearing Type | Bearingless |
Sheave Material | Acetal |
Block Material | Molded Acetyl |
Material | Thermoplastic |
Operation | Pulling |
Compatible Rope Type | Fibrous Rope |
Number of Grooves | 1 |
Description
Sheave, Operation Pulling, Working Load Limit 550 lb, Compatible Rope Diameter 1/4 in, Compatible Shaft Diameter 5/16 in, Bearing Type Not Applicable, Inside Diameter 5/16 in, Outside Diameter 3/4 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 3/8 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-PRP030B-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- Ronstan Lifting Hardware