Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain
Mfr # RF128
Zoro # G2988361
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/2 in
- Designed For Fibrous Rope
- Rope Dia. 1/2 in
- Working Load Limit 260 lb
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF128
- Zoro # G2988361
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/2 in |
Rope Dia. | 1/2 in |
Mounting Hole Dia. | 5/16 in |
Sheave Width | 19/32 in |
Sheave Outside Dia. | 1 1/8 in |
Sheave Inside Dia. | 5/16 in |
Rope Diameter | 1/2 in |
Compatible Rope Diameter | 1/2 in |
Outside Diameter | 1 3/32 in |
Compatible Shaft Diameter | 5/16 in |
Overall Depth | 19/32 in |
Inside Diameter | 5/16 in |
Details
Item | Sheave |
Designed For | Fibrous Rope |
Working Load Limit | 260 lb |
Finish | Plain |
Bearing Type | Bearingless |
Sheave Material | Acetal |
Block Material | Molded Acetyl |
Material | Thermoplastic |
Operation | Pulling |
Number of Grooves | 1 |
Compatible Rope Type | Fibrous Rope |
Description
Sheave, Operation Pulling, Working Load Limit 260 lb, Compatible Rope Diameter 1/2 in, Compatible Shaft Diameter 5/16 in, Bearing Type Not Applicable, Inside Diameter 5/16 in, Outside Diameter 1 3/32 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 19/32 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41101)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF1767)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- Ronstan Lifting Hardware