Shop All Sailing & Rigging Equipment
Ronstan
Series 55 Ratchet Mount Orbit Block- Fiddle
Mfr # RF56510
Zoro # G4637693
product price: $90.57
/ea
Free Shipping & Returns
$90.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF56510
- Zoro # G4637693
- UPC # 9316800480241
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Series 55 Ratchet Mount Orbit Block - Fiddle Becket Swivel. Features: Up to 20:1 holding power. Smooth easing of sheets. High performance cleating Automatic ratchet block. Now you can enjoy the flexibility of setting up your ratchet blocks to suit yourself. Ronstan is the only company that offers a ratchet block with both auto and manual engagement modes*. In the auto mode of the ratchet mechanism engages when load is applied, but switches off when it's released. This lets the sheet run out smoothly and freely-great for rapid easing of the sheet and for gybing asymmetric spinnakers. In manual mode, the ratchet mechanism can be switched on or off as required. This is the preferred mainsheet set-up for may top sailors. Try the block in both modes and see which you prefer - you really can't go wrong.. * Selected Series 55 models.. Awesome ratchet block holding power. Quite simply, Ronstan Ratchet Orbit Blocks have the highest holding power available. The sophisticated NC-machined sheave features Generation 2 of our patented sheave cross-hole geometry. Its holding power is up to 21:1, almost double that of our nearest competitor. The unique sheave design has 12 gripping faces which directly resist loaded line movement. Traditional designs have only 8 faces with an angled resistance to line movement. Our Generation 2 design has straight resistance faces which both distribute the load and minimize rope wear. These faces are offset from the radial line, to draw the rope down into the gripping area when under load. Materials: Sheave: Anodized Aluminium. Ball Bearings: High compression strength carbon black Acetal. Frame/Cheeks: Toughened, glass fiber reinforced Nylon. Rope Link: UV stabilized, multi-strand impregnated SK75 Dyneema.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Spread Bore Flange Electric Choke Vacuum Secondaries (0-80555C)
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass (2ZJG4)
- RONSTAN S30 BB Block Exit With Cover Plate (RF30711)
- RONSTAN Universal Ball Joint Swivel Base (RF1455)
- RONSTAN S30 Twin Car Silver Certified Rail System (RCC30-2A)
- RONSTAN Low Friction Ring 16Mm Hole (RF8090-16)
- RONSTAN Spring Hook (Carbine) Eyelet 50mm (CS2450-5)
- RONSTAN Series 30 Bb Orbit Block Single Swivel Shackle (RF35100)
- TH MARINE Wire Cover (Pair), #DWC1-DP (DWC1-DP)
- Ronstan Sailing & Rigging Equipment