Shop All Sailing & Rigging Equipment
Ronstan
Series 50 All Purpose Block- Triple
Mfr # RF51300
Zoro # G4639382
product price: $101.15
/ea
Free Shipping & Returns
$101.15
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
- Brand Ronstan
- MFR # RF51300
- Zoro # G4639382
- UPC # 9316800241279
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Series 50 All Purpose Block - Triple. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating Acetal polymer sheave ensures low friction and extreme durability. Slotted pin shackle eliminates fouled lines. Lockable swiveling head post. Snap fit removable becket pin All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Head can be locked at 0degrees or 90degrees by engaging the grub screw in either the 0 or 90 degree position.. Applications: Mainsheet and halyard applications, vang and spinnaker control lines on boats to 10m (33ft). S60 - on boats up to 12m (40ft) Materials: Grade 316 stainless steel load strap. Impact and UV resistant, fiber reinforced Nylon cheeks.
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
- PRO-SET VALVE CORE (TLVCS)
- MARINE TEX Marine-Tex RM306K Marine-Tex - White, 14 oz. (RM306K)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- SEACHOICE Polypropylene Pry-Up Deck Plate, White, Hole: 10-5/8" (39581)
- RONSTAN S25 T-Track 0.5m Racing 25mm (63/64”) Stop Holes (RC7251-0.5A)
- RONSTAN D-SPLICER Kit w/4 Needles & 2mm-4mm (1/16"-5/32") Line (RFSPLICE-6)
- RONSTAN Snap Shackle Fixed Bail 41.5Mm (1 5/8") (RF6000)
- RONSTAN Medium Curved Surface Base/Riser Black (RF5416)
- RONSTAN Shackle Bow Pin 5/16”L:27mm W:22mm (RF638)
- RONSTAN Series 30 Utility Block - Turning Block- Cheek, (RF285)
- TH MARINE Hose Clamps Fits 3/4" To 7/8", #HC-6-DP (HC-6-DP)
- Ronstan Sailing & Rigging Equipment