Shop All Sailing & Rigging Equipment
Ronstan
Series 50 All Purpose Block- Double
Mfr # RF51200
Zoro # G4644124
product price: $71.27
/ea
$71.27
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
- Brand Ronstan
- MFR # RF51200
- Zoro # G4644124
- UPC # 9316800241231
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Series 50 All Purpose Block - Double. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating Acetal polymer sheave ensures low friction and extreme durability. Slotted pin shackle eliminates fouled lines. Lockable swivelling head post All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Head can be locked at 0degrees or 90degrees by engaging the grub screw in either the 0 or 90 degree position.. Applications: Mainsheet and halyard applications, vang and spinnaker control lines on boats to 10m (33ft). S60 - on boats up to 12m (40ft) Materials: Grade 316 stainless steel load strap. Impact and UV resistant, fiber reinforced Nylon cheeks.
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
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- WIX FILTERS CLARK/MELROE 753 BOBCAT LOADER.W/DRAIN 1 (33192)
- SPECTRA PREMIUM Engine Oil Pan, Fp12A (FP12A)
- RONSTAN Tiller Universal Joint Stainless Bolt-Through (RF1121)
- RONSTAN S60 Core Block Fiddle (RF64500)
- RONSTAN S30 Sheave Nylatron O D:30mm x W:11mm x I D:8mm (RF30000HL)
- RONSTAN Stanchion Cap Suits 22.2mm DiameteRTube (PNP54)
- RONSTAN Carbine Hook 80mm (RF652)
- RONSTAN Swg Fork 3mm Wire 6.4mm (1/4”) Pin (RF1509M0304)
- RONSTAN S32 I-Beam Track Black996mm (RC6320-1.0)
- Ronstan Sailing & Rigging Equipment