Shop All Sailing & Rigging Equipment
Ronstan
Series 40 Ap Block Double Block Swivel Head
Mfr # RF41200
Zoro # G4675353
product price: $50.22
/ea
$50.22
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
- Brand Ronstan
- MFR # RF41200
- Zoro # G4675353
- UPC # 9316800557400
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 40 All Purpose Block - Double Block - Full Swivel Head . All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing. Head swivels freely.. Features:. Exceptionally high working loads. Low maintenance, long service life. Self-lubricating sheave. Slotted pin shackle eliminates fouled lines. Two way head post Applications:. Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8M(26') Materials:. U.V. stabilized Acetal sheaves. Impact and U.V. resistant, fiber reinforced Nylon cheeks. Grade 316 stainless steel bearing race. Grade 316 stainless steel load strap and head fitting Specifications:. Sheave : 40mm(1-9/16"). Max. Rope : 10mm(7/16"). Pin : 5mm(3/16"). M.W.L.: 600kg(1,320lbs). B. L.: 1,200kg(2,650lbs). Weight: 135g(4.8oz).
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
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- MOROSO CONNECTOR, THRU PANEL, RED (74144)
- LIQUI MOLY Top Tec 6200 0W-20, 1 Liter, 20236 (20236)
- WISE SEATING Wise Standard Pilot Chair Package w Chair, Cushions, 12 to 18" Adjstbl (8WD015-6-710)
- RONSTAN Soft Shackle2.5mm x 50mm XS (DSH-2.5GRY)
- RONSTAN Universal Ball Joint Swivel Base (RF1455)
- RONSTAN Snatch Block Stainless Steel Sheave240mm L O A (RF6751)
- RONSTAN S25 T-Track Composite Slide Rope Glide Ring (RC72541)
- RONSTAN Single Upright Lead Block (RF2379)
- RONSTAN Spinnaker Pole Ring Curved Base (RF41)
- TH MARINE Sleeve-1-1/2X50Bk, #FLX-150-DP (FLX-150-DP)
- Ronstan Sailing & Rigging Equipment