Ronstan

Series 40 All Purpose Deck Organizer- 2 Sheave


product price: $71.40
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Series 40 All Purpose Deck Organizer - 2 Sheave. Features: Lightweight design with cheek cut outs for easy bearing maintenance. Through hub mounting for maximum strength. All-purpose bearing system provides maximum static load capacity. Mount with 4 x 6mm (1/4" ) fasteners, not supplied. Length 116mm (4 9/16") Deck organizers are an effective means of deflecting halyards and other control lines to winches, stoppers and cleats. Sheaves are made from impact resistant Acetal. The deck organizers have alloy cheeks, flared at rope entry and exit points to minimize chafing. All sizes can be stacked to create double versions - MWL of the top sheaves must not exceed 50% of the total block load rating.. Applications: Line deflection on larger yachts (depending on load and angle of deflection). Halyard and control line deflection on boats to 11m (36ft) Materials: Cheek plates: Anodized aluminium. U.V. stabilized Acetal sheaves. Grade 316 stainless steel hubs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.