Shop All Sailing & Rigging Equipment
Ronstan
Series 30 Block Loop Top
Mfr # RF280
Zoro # G4642846
original price:
$14.85
10% off
new price: $13.35
/ea
$13.35
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
- Brand Ronstan
- MFR # RF280
- Zoro # G4642846
- UPC # 9316800033638
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 30 Block - Single - Loop Top. . Features: Maintenance free. Economical. Lightweight durable construction. Stainless steel cheeks and Acetal sheaves ensure a long service life with virtually no maintenance. Hollow rivets in the block heads can be fitted with shackles, which can also be used to add a becket for extra purchase . . Applications: Vang, cunningham and trapeze retriever systems on dinghies. Leech line tackles, bunk adjusters etc on larger yachts . . Materials: UV Stabilized Acetal sheave. Grade 316 stainless steel cheeks . . Specifications:. Sheave : 29mm(1-1/8"). Max. Rope : 8mm(5/16"). M.W.L.: 300kg(660lbs). B. L.: 600kg(1,320lbs). Weight: 20g(0.7oz). . .
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
- SIMPLE GREEN 5 Gal. Rig Wash Pail, Clear, Concentrated (0100000103005)
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 12" (1240012SAL)
- RAYBESTOS RAYBESTOS (WC13388)
- WESTIN Truck Bed Mat (50-6385)
- RONSTAN S32 I-Beam Track Black1496mm (RC6320-1.5)
- RONSTAN Tapered Spring 40mm High x 28mm Diameter (RF321)
- RONSTAN Series 30 Bb Orbit Block Single Lashing Head (RF35101)
- RONSTAN S32 T-Track 1500mm Silver (RC7320-1.5S)
- RONSTAN Thimble 16mm Wire Stainless Steel 316g (RF2490)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- RONSTAN S19 C-Track End Cap Pair Only (RC91980)
- Ronstan Sailing & Rigging Equipment