Shop All Sailing & Rigging Equipment
Ronstan
Series 30 Bb Orbit Block Triple Becket
Mfr # RF35312
Zoro # G4679282
product price: $52.40
/ea
$52.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF35312
- Zoro # G4679282
- UPC # 9316800405008
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 30 Ball Bearing Orbit Block#153 - Triple - Becket. Ball Bearing Orbit Blocks#153 boast the highest strength-to-weight ratio available. This is achieved through all-composite reinforced polymer materials and multiple attachment options. , Their precision design provides the optimum number of ball bearings for minimum friction while weight reduction is achieved through the use of fiber-reinforced composites in the block head, cleat arms and beckets., Features: Lightweight, Highest working load in its class, Secure, versatile and secure attachement, Low profile and compact , Applications: Mainsheet systems and spinnaker sheets on dinghies to 5M(16'), Halyard, vang and backstay applications on boats to 5M(16'), Control line applications on larger yachts , Materials: Sheave: High compression strength carbon black Acetal, Ball Bearings: High compression strength Acetal, Frame/Cheeks: Toughened, glass fiber reinforced Nylon, Link: UV stabilized, multi-strand impregnated SK75 Dyneema , Specifications: Sheave :
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Fit 'N Forget S.S.0, 12V (44302R3)
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- ILC Replacement For DEKA 904D (904D)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- RONSTAN Sail Slide22mm (7/8") M10 Link (PNP280)
- RONSTAN Threaded Eye 1/4" (RF1502-0404)
- RONSTAN Mast Hound suits 76-115mm (3”-4 1/2”) (RF146)
- RONSTAN S25 T-Track Slide Saddle (RC72506)
- RONSTAN S40 Soft Attachment Block Single (RF47109)
- RONSTAN Shackle Key Red (RF1320R)
- RONSTAN Snap-on Shackle Large (PNP81B)
- Ronstan Sailing & Rigging Equipment