Ronstan

Series 30 Bb Orbit Block Single Lashing Head


original price: $17.39
10% off
new price: $15.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Series 30 Ball Bearing Orbit Block#153 - Single - Becket - Lashing Head. Ball Bearing Orbit Blocks#153 boast the highest strength-to-weight ratio available. This is achieved through all-composite reinforced polymer materials and multiple attachment options. , Their precision design provides the optimum number of ball bearings for minimum friction while weight reduction is achieved through the use of fiber-reinforced composites in the block head, cleat arms and beckets., Features: Lightweight, Highest working load in its class, Secure, versatile and secure attachement, Low profile and compact, Ultra low profile thru-sheave becket, RF35101 accepts RF1850S shackle in both orientations to create a conventional loop top block, Self-lubricating Nylatron sheave and full contact bearing for high dynamic loads , Applications: Mainsheet systems and spinnaker sheets on dinghies to 5M(16'), Halyard, vang and backstay applications on boats to 5M(16'), Control line applications on larger yachts , Materials: Sheave: High compression strength carbon black Acetal, Ball Bearings: High compression strength Acetal, Frame/Cheeks: Toughened, glass fiber reinforced Nylon, Link: UV stabilized, multi-strand impregnated SK75 Dyneema , Specifications: = Sheave :

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.