Shop All Sailing & Rigging Equipment
Ronstan
Series 30 Bb Orbit Block Cheek
Mfr # RF35151
Zoro # G4677243
product price: $19.99
/ea
$19.99
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
- Brand Ronstan
- MFR # RF35151
- Zoro # G4677243
- UPC # 9316800404964
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 30 Ball Bearing Orbit Block#153 - Cheek. Ball Bearing Orbit Blocks#153 boast the highest strength-to-weight ratio available. This is achieved through all-composite reinforced polymer materials and multiple attachment options. , Their precision design provides the optimum number of ball bearings for minimum friction while weight reduction is achieved through the use of fiber-reinforced composites in the block head, cleat arms and beckets., Features: Lightweight, Highest working load in its class, Secure, versatile and secure attachement, Low profile and compact , Applications: Mainsheet systems and spinnaker sheets on dinghies to 5M(16'), Halyard, vang and backstay applications on boats to 5M(16'), Control line applications on larger yachts , Materials: Sheave: High compression strength carbon black Acetal, Ball Bearings: High compression strength Acetal, Frame/Cheeks: Toughened, glass fiber reinforced Nylon, Link: UV stabilized, multi-strand impregnated SK75 Dyneema , Specifications: Sheave :
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
- BENDIX Button, Valve, Brake, 5/8 Thread, 298817N (298817N)
- WIX FILTERS Engine Oil Filter #Wix 51060 (51060)
- CRESCENT JOBOX 61" Aluminum Extra Wide Truck Chest (PAH1424000)
- TRANSPORT Windshield Wiper Blades (TRP221)
- RONSTAN Sail Slide Stainless Bail 48mm x 11mm (PNP103)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- RONSTAN Trapeze Cleat Alloy4-8mm (3/16”-5/16”) (RF5121)
- RONSTAN Soft Shackle2.5mm x 50mm XS (DSH-2.5GRY)
- RONSTAN Snap Shackle Fork Bale 95mm (RF6230)
- RONSTAN Track Slug S22&S26 11.8mm x 19.8mm min.qty 5pcs (RC00343)
- RONSTAN Medium Saddle S/S Liner FoRT&C Cam Cleat Grey (RF5013A)
- Ronstan Sailing & Rigging Equipment