Shop All Sailing & Rigging Equipment
Ronstan
Series 20 Bb Orbit Block Single Lashing Becket
Mfr # RF25109
Zoro # G4681233
product price: $13.98
/ea
$13.98
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
- Brand Ronstan
- MFR # RF25109
- Zoro # G4681233
- UPC # 9316800414185
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 20 Ball Bearing Orbit Block - Single - Dyneema Lashing - Becket Option. The incredible Series 20 Orbit Block#153 is capable of loads up to 250kg (550lb) while weighing a mere 9 grams. It's so light that it needs to be lashed down!, Features: Integrated stainless steel hub to accept lashing attachment and through-sheave becket, Suits up to 4mm(5/32") lashing, Includes 750mm (30") x 1.7mm(1/16") diam lashing , Applications: Control lines on dinghies and catamarans to 5M(16') , Materials: Sheave: High compression strength carbon acetal, Ball bearings: stainless steel, Frame/Cheeks: Nylon.
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
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- WALKER EXHAUST Exhaust Flange Repair Kit, 36131 (36131)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 14.8in x 17in Pitch (9511-148-17)
- RONSTAN Spinnaker Pole End suits O D:25mm Pole (RF600)
- RONSTAN Carbine Hook 80mm (RF652)
- RONSTAN Series 40 Ap Sheave Acetal Solid Bearing (RF41000)
- RONSTAN S19 I-Beam Self Tacking Jib Car S30 Block (RC61945)
- RONSTAN Bush Screw-On S S Lined13mm IDx5mm Deep (PNP258)
- RONSTAN Series 60 Furler Only Stainless Steel Bearings (RS006000A)
- RONSTAN Toggle Pin 38mm Long 9.5mm Diam. (RF117X11/2)
- Ronstan Sailing & Rigging Equipment