Shop All Sailing & Rigging Equipment
Ronstan
Series 20 Bb Block Single Cheek Rivet Mount
Mfr # RF20151A
Zoro # G4657503
product price: $21.45
/ea
$21.45
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
- Brand Ronstan
- MFR # RF20151A
- Zoro # G4657503
- UPC # 9316800262007
- Country of Origin Indonesia
- Category Sailing & Rigging Equipment
Description
Series 20 Ball Bearing Block - Single - Cheek Rivet Mount. Features: Low friction, High static and dynamic load capacity, Lightweight, Suitable for screw or pop rivet mounting, Precision molded Acetal sheaves running on stainless steel or Torlon ball bearings provide high performance :
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
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- DILL AIR CONTROLS LARGE BORE STRAIGHT VALVE (DILJ-670R)
- ECCO LED, Directional, 4 LEDs, Surface Mount, Red (ED3704R)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- RONSTAN Sail Slide 11.7mm Round (PNP17T)
- RONSTAN S25 T-Track 3.0m ( 9’ 10”)Black (RC7251-3.0)
- RONSTAN Medium Curved Surface Base/Riser Black (RF5416)
- RONSTAN Snap Shackle Large Bale 122mm (RF6320)
- RONSTAN Stanchion Cap Suits 22.2mm DiameteRTube (PNP54)
- RONSTAN Standard Dee Shackle 3/16" Pin 23/32"L X 7/16"W (RF616)
- RONSTAN Service Kit New Large (RA574154)
- Ronstan Sailing & Rigging Equipment