Shop All Blocks, Sheaves & Pulleys
Ronstan
Rope Guide, 9/16 in Rope Dia., High Polish
Mfr # RF134
Zoro # G0614275
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish
- Mounting Hole Dia. 3/16 in
- Sheave Material 316 Stainless Steel
- Type Narrow Saddle
- Max. Rope Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF134
- Zoro # G0614275
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 3/16 in |
Max. Rope Diameter | 9/16 in |
Details
Item | Rope Guide |
Finish | High Polish |
Sheave Material | 316 Stainless Steel |
Type | Narrow Saddle |
Material | 316 stainless steel |
Mounting Hole Center to Center | 1 7/16 in |
Description
Rope Guide, Narrow Saddle, 316 Stainless Steel Material, High Polish Finish, Max. Rope Diameter 9/16 In, Gauge 3/16 In, Mounting Hole Center to Center 1-7/16 In, Mounting Hole Dia. 3/16 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, 8056335 (8056335)
- CARGOLOC Bungee Cords, Yellow, 30", 2 pcs. (62323)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- RONSTAN Rope Guide, 3/8 in Rope Dia., High Polish (RF498)
- RONSTAN Pulley Block, Fibrous Rope, 1,100 lb Max Load, Black Matte (RF55171)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 880 lb Max Load, Plain (RF1006)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Dbl Pulley, Fixed Eye, 5 1/6In, Height 1In (RF417)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- Ronstan Lifting Hardware