Shop All Blocks, Sheaves & Pulleys
Ronstan
Rope Guide, 3/8 in Rope Dia., High Polish
Mfr # RF498
Zoro # G2731312
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish
- Mounting Hole Dia. 5/32 in
- Mounting Hole Center to Center 1 1/16 in
- Sheave Material 316 Stainless Steel
- Type Narrow Saddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF498
- Zoro # G2731312
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 5/32 in |
Max. Rope Diameter | 3/8 in |
Details
Item | Rope Guide |
Finish | High Polish |
Mounting Hole Center to Center | 1 1/16 in |
Sheave Material | 316 Stainless Steel |
Type | Narrow Saddle |
Material | 316 stainless steel |
Description
Rope Guide, Narrow Saddle, 316 Stainless Steel Material, High Polish Finish, Max. Rope Diameter 3/8 In, Gauge 1/8 In, Mounting Hole Center to Center 1-1/16 In, Mounting Hole Dia. 5/32 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb (1NWB5)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (GRFG4436L80000)
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Swivel Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51100)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- RONSTAN Pulley Block, Fibrous Rope, 1,100 lb Max Load, Black Matte (RF55171)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- SUPERWINCH Snatch Block (7750A)
- Ronstan Lifting Hardware