Shop All Blocks, Sheaves & Pulleys
Ronstan
Rope Guide, 3/4 in Rope Dia., High Polish
Mfr # RF1054
Zoro # G3393257
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish
- Mounting Hole Dia. 5/16 in
- Material 316 stainless steel
- Mounting Hole Center to Center 2 3/8 in
- Max. Rope Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF1054
- Zoro # G3393257
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 5/16 in |
Max. Rope Diameter | 3/4 in |
Details
Item | Rope Guide |
Finish | High Polish |
Material | 316 stainless steel |
Mounting Hole Center to Center | 2 3/8 in |
Sheave Material | 316 Stainless Steel |
Type | Narrow Saddle |
Description
Rope Guide, Narrow Saddle, 316 Stainless Steel Material, High Polish Finish, Max. Rope Diameter 3/4 In, Gauge 7/32 In, Mounting Hole Center to Center 2-3/8 In, Mounting Hole Dia. 5/16 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2804DFX12)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (VPG-50)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- RONSTAN Pulley Block, Wire Rope, 1/8 in Max Cable Size, 350 lb Max Load, Natural (RF453)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size, 1,100 lb Max Load, Plain (RF1765)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 880 lb Max Load, Plain (RF1759)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- Ronstan Blocks, Sheaves & Pulleys