Shop All Rope Grabs
Ronstan
Rope Grab, For Rope Size 1/4" to 3/8"
Mfr # RF1315BLU
Zoro # G7527843
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact Resistant, U.V. Stabilized Nylon
- Weight Capacity 310 lb.
- Length 1-1/4" Dia.
- For Use With Bungee Cord/Rope
- For Rope Material Fibrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ronstan
- MFR # RF1315BLU
- Zoro # G7527843
- Country of Origin Australia
- Category Rope Grabs
Dimensions
Length | 1-1/4" Dia. |
Details
Item | Rope Grab |
Material | Impact Resistant, U.V. Stabilized Nylon |
Weight Capacity | 310 lb. |
For Use With | Bungee Cord/Rope |
Color | Blue |
For Rope Material | Fibrous |
Description
Rope Grab, Weight Capacity 310 lb, For Use With Bungee Cord/Rope, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- WERNER 3 ft.L Rope Grab (L210101)
- WERNER L250001 Steel Trailing Rope Grab with 3f (L250001)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- PETZL Micrograb (30211)
- Ronstan Fall Protection